




€27.49/ pieceexcl. VAT
€33.26incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YSA..-2FK |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 24 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 7000 rpm |
Weight | 0.22 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |