




€35.89/ pieceexcl. VAT
€43.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAT 2 |
Shaft diameter | 1.1/14 in |
Outer Diameter | 72 mm |
Width | 35 mm |
Outer ring width | 19 mm |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Limiting speed | 5300 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |