




€19.95/ pieceexcl. VAT
€24.14incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAT 2 |
Shaft diameter | 3/4 in |
Outer Diameter | 47 mm |
Width | 25.5 mm |
Outer ring width | 14 mm |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
With sealing | Yes |
Limiting speed | 8500 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |