




€19.34/ pieceexcl. VAT
€23.40incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAT 2 |
Shaft diameter | 1/2 in |
Outer Diameter | 40 mm |
Width | 22.1 mm |
Outer ring width | 12 mm |
Dynamic load rating | 9.56 kN |
Static load rating | 4.75 kN |
With sealing | Yes |
Limiting speed | 9500 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |