

€853.21/ pieceexcl. VAT
€1,032.38incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F/W64 |
Shaft diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 77.87 mm |
Outer ring width | 30 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |