




€79.37/ pieceexcl. VAT
€96.04incl. VAT
16 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2RF |
Shaft diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 55.6 mm |
Outer ring width | 25 mm |
Dynamic load rating | 43.6 kN |
Static load rating | 29 kN |
With sealing | Yes |
Limiting speed | 1900 rpm |
Weight | 0.94 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |