

€252.45/ pieceexcl. VAT
€305.46incl. VAT
38 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2LPW/SS |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 51.6 mm |
Outer ring width | 22 mm |
Dynamic load rating | 29.6 kN |
Static load rating | 23.2 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |