

€376.83/ pieceexcl. VAT
€455.96incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F/W64 |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 51.6 mm |
Outer ring width | 22 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |