

€331.93/ pieceexcl. VAT
€401.64incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F/W64 |
Shaft diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 49.2 mm |
Outer ring width | 22 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |