




€479.20/ pieceexcl. VAT
€579.83incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR..2RF/HV |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 49.2 mm |
Outer ring width | 21 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |