

214,52 €/ pieceexcl. VAT
259,57 €incl. VAT
27 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2LPW/SS |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 49.2 mm |
Outer ring width | 21 mm |
Dynamic load rating | 27.7 kN |
Static load rating | 19 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |