




€237.17/ pieceexcl. VAT
€286.98incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2RF |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 42.9 mm |
Outer ring width | 19 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |