




€169.01/ pieceexcl. VAT
€204.50incl. VAT
12 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR..2RF/HV |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 42.9 mm |
Outer ring width | 19 mm |
Dynamic load rating | 21.6 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Limiting speed | 3200 rpm |
Weight | 0.42 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |
€176.70/ pieceexcl. VAT
€213.81incl. VAT
35 In stock - Estimated delivery date 26/10/2026