

€96.17/ pieceexcl. VAT
€116.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR2..-2LPW/ZM |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 38.1 mm |
Outer ring width | 18 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |