SKF

SKF Insert bearing Spherical Outer Ring Setscrew Locking YAR 205-2RF/HVW64

  • ERIKS:13201821
Image 1
Image 2
Image 1
Image 2
Save to list

€275.33/ pieceexcl. VAT

€333.15incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YAR..2RF/HV
Shaft diameter
25 mm
Outer Diameter
52 mm
Width
34.1 mm
Outer ring width
15 mm
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking