




€114.42/ pieceexcl. VAT
€138.45incl. VAT
44 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR..2RF/HV |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 34.1 mm |
Outer ring width | 15 mm |
Dynamic load rating | 11.9 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 4300 rpm |
Weight | 0.18 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |