SKF

SKF Insert bearing Spherical Outer Ring Setscrew Locking YAR 205-2RF

  • ERIKS:23771930
  • Manufacturer:7316571082790
Image 1
Image 2
Image 1
Image 2
Y-Bearing Insert with Extended Inner Ring on both sides, setscrew lock and two rubberised flingers.
Save to list

€29.15/ pieceexcl. VAT

€35.27incl. VAT

68 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YAR 2..-2RF
Shaft diameter
25 mm
Outer Diameter
52 mm
Width
34.1 mm
Outer ring width
15 mm
Dynamic load rating
14 kN
Static load rating
7.8 kN
With sealing
Yes
Limiting speed
4300 rpm
Weight
0.17 kg
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking