

€86.38/ pieceexcl. VAT
€104.52incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR2..-2LPW/ZM |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 34.1 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |