




€54.18/ pieceexcl. VAT
€65.56incl. VAT
53 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2RF/VL065 |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 48.4 mm |
Outer ring width | 18 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
With sealing | Yes |
Limiting speed | 3900 rpm |
Weight | 0.36 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |