




€46.70/ pieceexcl. VAT
€56.51incl. VAT
14 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2RF/VL065 |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 44.4 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 4300 rpm |
Weight | 0.24 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |