




€142.38/ pieceexcl. VAT
€172.28incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YSP..SB-2F |
Shaft diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 51.5 mm |
Outer ring width | 26 mm |
Dynamic load rating | 52.7 kN |
Static load rating | 36 kN |
With sealing | Yes |
Limiting speed | 3400 rpm |
Weight | 1.25 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | ConCentra locking |