

€88.82/ pieceexcl. VAT
€107.47incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BBYB |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 37 mm |
With sealing | Yes |
Model | Spherical Outer Ring |