

€35.33/ pieceexcl. VAT
€42.75incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BBYB |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 30.5 mm |
With sealing | Yes |
Model | Spherical Outer Ring |