SKF

SKF Insert bearing Spherical Outer Ring BBY-0118

  • ERIKS:13189916
  • Manufacturer:7316576921117
Image 1
Save to list

€68.69/ pieceexcl. VAT

€83.11incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BBY
Shaft diameter
30 mm
Outer Diameter
62 mm
Width
31.5 mm
With sealing
Yes
Model
Spherical Outer Ring