

€1,723.49/ pieceexcl. VAT
€2,085.42incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LBC4 |
Type | Four Row Cylindrical Roller Bearing |
Cage material | Brass |
Inner Diameter | 280 mm |
Outer Diameter | 390 mm |
Width | 220 mm |
Internal clearance | C4 |
Dynamic load rating | 2800 kN |
Static load rating | 5000 kN |
Reference speed | 1200 rpm |
Limiting speed | 1700 rpm |
Weight | 87.2 kg |
B | 220 mm |
d | 280 mm |
D | 390 mm |
Number of rows | Four row |