SKF

SKF Inner Ring IR 12X15X12

  • ERIKS:23766050
  • Manufacturer:7316570451900
Image 1
Image 2
Image 1
Image 2
Inner rings are typically combined with needle roller and cage assemblies or drawn cup needle roller bearings in applications where the shaft cannot be hardened and ground.
Inner rings are available in two series: IR series with or without a lubrication hole and the LR series.

IR series inner rings:
  • are the standard inner rings for needle roller bearings
  • are hardened and ground
  • have a precision ground raceway surface with a lead-in chamfer on both sides
  • are available in some sizes with a lubrication hole (designation suffix IS1)
LR series inner rings:
  • are hardened, and the bore and raceway diameter are ground
  • side faces are turned and the edges are smoothed
  • can be used to provide a cost-effective bearing arrangement for applications where the larger run-out and width tolerances are less important
Save to list

€9.98/ pieceexcl. VAT

€12.08incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
IR
Inner Diameter
12 mm
Outer Diameter
15 mm
Width
12 mm
with Lubrication hole
No
Alternatives
Product Image

INA Inner Ring IR12X15X12-XL

  • Eriks:11670533
  • Manufacturer:000020508-0000

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Estimated delivery date - 10/11/2026