






€190.39/ pieceexcl. VAT
€230.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKTL |
Indication | LCD |
Infrared measurement | Yes |
Temperature range using infrared | from -60 to 625 °C |
Weight | 255.7 g |