






€2,860.28/ pieceexcl. VAT
€3,460.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TWIM |
Type | Portable Induction Heater Kit |
Max. bearing weight | 20 kg |
Min. inner diameter | 30 mm |
Max. inner diameter | 320 mm |
Max. outer diameter | 320 mm |
Maximum width | 85 mm |
Operating voltage | 220 to 240 V |
Frequency measuring voltage | 50/60 Hz |
Maximum temperature setting | 200 °C |
Weight | 7.82 |
with cooling fan | Yes |