

€754.35/ pieceexcl. VAT
€912.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFN |
Type | Impact spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 750 to 950 mm |
Wrench width | 29.5276 to 37.4016 in |
Length | 715 mm |
Material | Cast iron |
Weight | 23.8 lb |
Weight | 10800 g |
Thickness | 40 |
Thickness | 1.5748 in |
Length | 28.1496 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Zinc coated |
Surface treatment | Zinc coated |