

€6.05/ pieceexcl. VAT
€7.32incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PA |
Type | Hydraulic Wiper Seal |
Product | Housing Seal |
Series | PA |
Shaft Diameter | 12 mm |
Housing diameter | 20 mm |
Housing width | 4.5 mm |
Brand design | PA |
Material lip | Polyurethane |
Material | Polyurethane |
Compound | Polyurethane (TPU W93) |
Weight per piece | 2.5 g |
Weight per standard packaging | 2.5 g |
Material static seal | PTFE |
Norm design | DIN 3760-B |