SKF

SKF Hydraulically-assisted heavy duty jaw puller TMHP 50/570

  • ERIKS:24007591
  • Manufacturer:7316570919691
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
TMHP Series hydraulically assisted pullers are both safe and powerful. They also have self-centring ability which is necessary when applying large forces.
Save to list

€10,726.28/ pieceexcl. VAT

€12,978.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMHP
Series
TMHP
Clamping spread
310-506 mm
Clamping reach
570 mm
Number of hooks
3
Weight
56 g
Spare parts & accessories

€634.75/ pieceexcl. VAT

€768.05incl. VAT

Estimated delivery date - 10/11/2026

€662.35/ pieceexcl. VAT

€801.44incl. VAT

Estimated delivery date - 10/11/2026
Related products
Product Image

SKF Mounting fluid LHMF 300 1l

  • Eriks:23766659
  • Manufacturer:LHMF 300/1

€28.47/ pieceexcl. VAT

€34.45incl. VAT

1 In stock - Estimated delivery date 06/11/2026