SKF

SKF Hydraulically-assisted heavy duty jaw puller TMHP 30/170

  • ERIKS:24007577
  • Manufacturer:7316570481013
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
TMHP Series hydraulically assisted pullers are both safe and powerful. They also have self-centring ability which is necessary when applying large forces.
Save to list

€9,107.08/ pieceexcl. VAT

€11,019.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMHP
Series
TMHP
Clamping spread
290-500 mm
Clamping reach
170 mm
Number of hooks
3
Weight
45 g
Related products
Product Image

SKF Mounting fluid LHMF 300 1l

  • Eriks:23766659
  • Manufacturer:LHMF 300/1

€28.47/ pieceexcl. VAT

€34.45incl. VAT

1 In stock - Estimated delivery date 06/11/2026