SKF

SKF Hydraulically-assisted heavy duty jaw puller TMHP 15/260

  • ERIKS:24007569
  • Manufacturer:7316571092782
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
TMHP Series hydraulically assisted pullers are both safe and powerful. They also have self-centring ability which is necessary when applying large forces.
Save to list

€6,503.48/ pieceexcl. VAT

€7,869.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMHP
Series
TMHP
Clamping spread
195-386 mm
Clamping reach
264 mm
Number of hooks
3
Weight
34 g
Spare parts & accessories

€303.55/ pieceexcl. VAT

€367.30incl. VAT

Estimated delivery date - 10/11/2026
Related products
Product Image

SKF Mounting fluid LHMF 300 1l

  • Eriks:23766659
  • Manufacturer:LHMF 300/1

€28.47/ pieceexcl. VAT

€34.45incl. VAT

1 In stock - Estimated delivery date 06/11/2026