SKF

SKF Hydraulic pump THHP 300

  • ERIKS:14171961
  • Manufacturer:7316579534697
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The SKF THHP 300 is a high pressure, hand-operated hydraulic pump that is suitable for many applications using the SKF Oil Injection Method. It can be used straight from the case: mount the appropriate THPN nipple on the application and then screw on the quick connection nipple. Connecting the hose to the nipple on the application enables a supply of high pressure oil. The pump includes a 0-300 MPa (0-43 500 psi) pressure gauge, high pressure hose and quick connection coupling. Connection nipples enable both G1/4 and G3/4 connections.
Save to list

€4,534.68/ pieceexcl. VAT

€5,486.96incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
THHP
Type
Hydraulic Pump
Type
Hand pump
Directional control valve
No
Max. operating pressure
3000 bar
Execution
Two stage
Connection outlet
G 1/4
Options
Quick Connection Coupling and Various Nipples
Length
574
Lever Force
390 N
Spare parts & accessories
Product Image

SKF Connection nipple THPN M16G1/2

  • Eriks:14194571
  • Manufacturer:THPN M16G1/2

€239.15/ pieceexcl. VAT

€289.37incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Connection nipple THPN M16G3/8

  • Eriks:14342238
  • Manufacturer:THPN M16G3/8

€239.15/ pieceexcl. VAT

€289.37incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Connection nipple THPN M16G1/8

  • Eriks:14342295
  • Manufacturer:THPN M16G1/8

€239.15/ pieceexcl. VAT

€289.37incl. VAT

Estimated delivery date - 16/11/2026
Related products
Product Image

SKF Mounting fluid LHMF 300 1l

  • Eriks:23766659
  • Manufacturer:LHMF 300/1

€28.47/ pieceexcl. VAT

€34.45incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Mounting fluid LHMF 300 5l

  • Eriks:23766660
  • Manufacturer:LHMF 300/5

€87.35/ pieceexcl. VAT

€105.69incl. VAT

34 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Dismounting fluid LHDF 900 5l

  • Eriks:23766654
  • Manufacturer:LHDF 900/5

€90.11/ pieceexcl. VAT

€109.03incl. VAT

16 In stock - Estimated delivery date 04/11/2026