SKF

SKF Hydraulic pump 729124

  • ERIKS:23759745
  • Manufacturer:7316576610677
Image 1
Image 2
Image 1
Image 2
The 729124 pump is suitable for use with hydraulic nuts (smaller than or equal to HMV 54E) and for mounting and dismounting bearings or components where a maximum pressure of 100 MPa (14 500 psi) is required. The pump is supplied with 1500 mm (59 in.) pressure hose, quick connect coupling and mating nipple and pressure gauge. The pump is filled with SKF Mounting Fluid LHMF 300 and is supplied with an extra litre of fluid.

Features:
  • Oil container capacity 250 cm³ (15 in.³)
  • Fitted with a pressure gauge
  • Packed in a sturdy protective case
Applications:
  • SKF hydraulic nuts smaller than or equal to HMV 54E
  • Oil injection applications where the maximum pressure is 100 MPa (14 500 psi)
  • For applications where space does not permit the use of a quick connect coupling and nipple, such as AOH sleeves, a special pump design is available (SKF 729124 A)
Save to list

€1,379.95/ pieceexcl. VAT

€1,669.74incl. VAT

11 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
729124
Type
Hydraulic Pump
Type
Hand pump
Release/Descent Control Valve
No
Relief valve
No
Directional control valve
No
Tank capacity
0.25 l
Max. operating pressure
1000 bar
Execution
Single stage
Connection outlet
G 1/4
Options
Special Execution For Drive-Up Method
Code
729124
Length
380
Usable Oil Capacity
250
Lever Force
300 N