SKF

SKF Hydraulic puller kit TMHC 110E

  • ERIKS:23770583
  • Manufacturer:7316572298442
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Powerful combination of a jaw and strong back puller
  • TMHC 110E hydraulic puller kit combines a jaw puller and a strong back puller
  • A versatile puller kit facilitates safe and easy dismounting in a variety of applications
  • Hydraulic spindle facilitates easy and quick dismounting
  • High load rating of 100 kN
  • The strong back puller includes two different arm lengths for maximum reach of 120 mm
  • The jaw puller can be assembled as a three-arm or two-arm puller depending on the space and demands of the application
  • The firm grip of the strong back puller behind the bearing’s inner ring reduces the force required to dismount the bearing
  • Supplied with extension rods to allow quick adaptation to pulling lengths upto 245 mm
Save to list

€1,067.15/ pieceexcl. VAT

€1,291.25incl. VAT

5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMHC
Type
Hydraulic Puller Kit
Series
TMHC
Type
Hydraulic Puller Kit
Clamping reach
120 mm
Hydraulic spindle
Yes
With quick adjustment
Yes
Thread size
UN 1.5 x 16 tpi
Weight
15100 g
Spare parts & accessories
Product Image

SKF Arms for hydraulic jaw puller kit TMHP 10E-11

  • Eriks:24007565
  • Manufacturer:TMHP 10E-11

€81.83/ pieceexcl. VAT

€99.01incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Arms for hydraulic jaw puller kit TMHP 10E-12

  • Eriks:24007566
  • Manufacturer:TMHP 10E-12

€105.75/ pieceexcl. VAT

€127.96incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Puller protection blanket TMMX 280

  • Eriks:23770695
  • Manufacturer:TMMX 280

€72.63/ pieceexcl. VAT

€87.88incl. VAT

21 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Puller protection blanket TMMX 350

  • Eriks:23770696
  • Manufacturer:TMMX 350

€89.19/ pieceexcl. VAT

€107.92incl. VAT

1 In stock - Estimated delivery date 16/11/2026