SKF

SKF Hydraulic nut metric thread HMV 9E

  • ERIKS:24007126
  • Manufacturer:7316571350547
Image 1
Image 2
Image 1
Image 2
Mounting bearings on tapered seatings can be a difficult and time-consuming job. Using an SKF Hydraulic Nut facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seatings. Dismounting bearings mounted on either adapter or withdrawal sleeves can also be simplified by using an SKF Hydraulic Nut.
  • Quick connection coupling can be fitted on the face or side of the nut, allowing the nut to be used in areas where space is limited.
  • A spare set of piston seals and maintenance kit is supplied as standard.
  • Nut supplied with a quick connection coupling to fit the SKF hydraulic pumps.
  • Nut equipped with two tommy bars and four mating holes on their front face to facilitate easy nut threading.
  • Nut equipped with eyebolts, allowing easy handling.
  • Nut equipped with two tommy bars and four mating holes on their front face to facilitate easy nut threading.
  • Nut has the starting position of the thread indicated, facilitating easy matching of thread positions on both the nut and mating thread.
Save to list

€1,177.55/ pieceexcl. VAT

€1,424.84incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMV..E
Type
Hydraulic Nut
Thread Size
M 45x1.5 mm
Outer Diameter
109 mm
Ring width
38 mm
Piston width
4 mm
Piston stroke
5 mm
Bore
45 mm
Inside piston diameter
45.5 mm
Outside Piston Diameter
99 mm