SKF

SKF Hydraulic nut inch thread HMVC 22E

  • ERIKS:24007150
  • Manufacturer:7316577015310
Image 1
Image 2
Image 1
Image 2
Mounting bearings on tapered seatings can be a difficult and time-consuming job. Using an Hydraulic Nut facilitates easy and quick application of the high drive-up forces required for mounting bearings. Dismounting bearings mounted on either adapter or withdrawal sleeves is also often a difficult and time-consuming job. These problems can be reduced with the use of a Hydraulic Nut. Oil is pumped into the nut and the piston is pushed out with a force, which is sufficient to free the sleeve. All SKF HMV ..E nuts are supplied with a quick connection coupling to fit the SKF hydraulic pumps.
  • Wide size range, covering shaft diameters from 50 to 1 000 mm as standard
  • Full range of inch threads available, series HMVC ..E from 1.967 up to 37.410 in.
  • Quick connection coupling can be fitted on the face or side of the nut, allowing the nut to be used in areas where space is limited
  • A spare set of piston seals and maintenance kit is supplied as standard
  • To assist nut threading, a tube of lubricant is supplied with all nuts of size HMV(C) 54E and larger
  • To facilitate easy nut threading, all nuts from size HMV(C) 54E are equipped with two tommy bars and four mating holes on their front face
  • Nuts from size HMV(C) 94E are equipped with eyebolts, allowing easy handling
  • Nuts from size HMV(C) 94E have the starting position of the thread indicated, facilitating easy matching of thread positions on both the nut and mating thread
Save to list

€1,452.68/ pieceexcl. VAT

€1,757.74incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMVC..E
Thread size
4.325 in
Outer Diameter
7 mm
Ring width
1.5 mm
Piston stroke
8.7 mm
Inside piston diameter
4.4 mm
Outside Piston Diameter
6.7 mm