

€883.15/ pieceexcl. VAT
€1,068.61incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | THHP 300 |
Type | High Pressure Hose |
Code | M310-12 |
Type | 301SN-5 |
Maximum operating pressure | 3000 bar |
Maximum operating pressure | 300 MPa |
Weight | 0.75 kg/m |