

€272.27/ pieceexcl. VAT
€329.45incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook spanner set |
Model | Inch |
Single wrench model | No |
Wrench width | 30 to 105 mm |
Wrench width | 1.1811 to 4.1339 in |
Length | 530 mm |
Weight | 3390 g |
Weight | 7.48 lb |
Length | 20.9 in |
Suitable for tommy bar | No |
Tapered handle | No |