SKF

SKF HM 218248/W/2A, Tapered Roller Bearing Cone, 89.975 mm ID, 140.009 mm cup OD, 40 mm WD, 1.57" WD

  • ERIKS:13701205
  • Manufacturer:7316570003352
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€87.29/ pieceexcl. VAT

€105.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HM
Type
Tapered Roller Bearing Cone
Assembly type
Single row
Inner Diameter
89.975 mm
Inner diameter
3.5423 in
Cup Outer diameter
140.009 mm
Cup width
40 mm
Cone width
40 mm
Cone width inch
1.5748 in
Total width
40 mm
Total width inch
1.57 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
280 kN
Static load rating
355 kN
Weight
1.7 kg
Weight
3.75 lb