




€42.25/ pieceexcl. VAT
€51.12incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 125.3 mm |
Inner diameter | 3.54 in |
Cup Outer diameter | 147 mm |
Cup Outer diameter | 5.79 in |
Cup width | 32.5 mm |
Cup width inch | 1.28 in |
Cone width | 40 mm |
Cone width inch | 1.57 in |
Total width | 32.5 mm |
Total width inch | 1.57 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 280 kN |
Static load rating | 355 kN |
Reference speed | 3400 rpm |
Limiting speed | 4300 rpm |
Weight | 2.5 kg |