




€579.55/ pieceexcl. VAT
€701.26incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGMT 2/0.4 |
Type | High Viscosity Bearing Grease |
Content | 18 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -20 to 120 °C |
Colour | Black |
Droping point | > 180 °C |
Thickener | Lithium/Calcium |
Base oil type | Mineral Oil |
DIN standard | DIN 51825 KPF2K-20 |
Worked penetration 0.1mm | 265-295 |
Viscosity | 500 mm²/s |
Base oil viscosity at 100°C | 32 mm²/s |
Base oil viscosity at 40°C | 500 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 3400 N |
Recommended for | High Load Applications |
Solid lubricant | Molybdenum Disulphide and Graphite |
Series | LGMT 2/0.4 |
€3,559.48/ pieceexcl. VAT
€4,306.97incl. VAT
1 In stock - Estimated delivery date 26/10/2026€19.27/ pieceexcl. VAT
€23.32incl. VAT
13 In stock - Estimated delivery date 26/10/2026€175.67/ pieceexcl. VAT
€212.56incl. VAT
1 In stock - Estimated delivery date 26/10/2026€505.95/ pieceexcl. VAT
€612.20incl. VAT
Estimated delivery date - 27/10/2026