

€10,643.48/ pieceexcl. VAT
€12,878.61incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | THAP E |
Type | Air-Driven Hydraulic Pump |
Type | High pressure electric pump |
Max. operating pressure | 4000 bar |
Outlet port | G 3/4 |
Weight | 24.8 kg |