

€9,300.28/ pieceexcl. VAT
€11,253.34incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | THAP |
Type | Air-driven Oil Injector Set |
Nominal hydraulic pressure | 300 MPa |
Air pressure | 7 bar |
Oil connection | G3/4 |
Length | 405 mm |
Height | 202 mm |
Width | 171 mm |
Weight | 24.1 kg |