

€883.15/ pieceexcl. VAT
€1,068.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | THAP 300 |
Type | High Pressure Hose |
Code | H432-20 |
Type | 492-5 |
Maximum operating pressure | 3000 bar |
Maximum operating pressure | 300 MPa |
Minimum burst pressure | 3000 bar |
Minimum burst pressure | 300 MPa |
Weight | 1.12 kg/m |