SKF

SKF High-precision thrust bearing for screw drives and rotary tables.

  • ERIKS:14622053
  • Manufacturer:7316577795540
Image 1
Overview This super-precision double direction angular contact thrust ball bearing is designed for screw drive applications requiring precise axial guidance and reliable radial and axial support. The BEAM series features a thick outer ring with bolt holes for secure mounting. The bearing is greased and sealed on both sides for optimal performance and easy maintenance. Its construction supports double-direction axial loads and high attainable speeds. Features
  • Thick outer ring with bolt holes enables rigid mounting and improved operational stability
  • Sealed on both sides to prevent contamination and extend service life
  • Non-metallic cage reduces friction and heat generation during high-speed operation
  • Double-direction load capability supports axial loads in both directions for versatile use
  • Contact angle of 60° provides precise axial shaft guidance under demanding conditions
Application & Usage
  • Used with precision screw drives in machine tool assemblies
  • Ideal for mounting in automation equipment requiring exact shaft positioning
  • Compatible with bolt-mounted bearing housings in industrial machinery
Save to list

€723.12/ pieceexcl. VAT

€874.98incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BEAM
Type
Angular contact thrust ball bearing
Inner Diameter
35 mm
Outer Diameter
90 mm
Height
34 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Dynamic load rating
47.5 kN
With sealing
Yes
Static load rating
98 kN
Fatigue load limit
3.7 kN
Limiting speed
2600 rpm
Limiting speed grease lubrication
2600 rpm
Weight
1.13 kg