

€669.85/ pieceexcl. VAT
€810.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BSD |
Inner Diameter | 60 mm |
Outer Diameter | 120 mm |
Height | 20 mm |
Contact angle | 62 ° |
Cage | Polyamide |
Variant | Single direction |
Bearing arrangement | Single, universally matchable bearing |
With sealing | No |
Weight | 1.0874 kg |