SKF

SKF High precision axial contact thrust bearing Single direction BSD 50100 CGB

  • ERIKS:24003181
  • Manufacturer:7316570952889
Image 1
Save to list

€419.00/ pieceexcl. VAT

€506.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSD
Inner Diameter
50 mm
Outer Diameter
100 mm
Height
20 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.71 kg