SKF

SKF High precision axial contact thrust bearing Single direction BSD 4090 CGA

  • ERIKS:23760302
  • Manufacturer:7316570515176
Image 1
Save to list

€314.25/ pieceexcl. VAT

€380.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSD
Inner Diameter
40 mm
Outer Diameter
90 mm
Height
20 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.63 kg